Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$843.75
Per 100
2IN Galvanized Couplings
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 2 In Length, 44 LB/100
$525.49
2X2 Close Galvanized Nipple
2X7 RGD Nip
$1,419.34
1 Right Angle Clamp
$554.79
Clamp, 1 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 48 LB/100
1/2X2 Galvanized Nipple
$169.85
3/4X2 Galvanized Nipple
$195.16
Emt Standard Radius Elbow, 1-1/4 In Trade Size, Galvanized, 90 ° Connection Orientation, 7.25 In Bend Radius, Threaded Connection, 148 LB/100
$1,074.07
1 1/4X90 Emt Elbow
Conduit Nipple, Steel Material; Galvanized Finish; 2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 90 ° Connection Orientation, 8.25 In Bend Radius, Threaded Connection, 198 LB/100
$1,251.34
1 1/2X90 Emt Elbow
1X12 Galvanized Nipple
$1,134.28
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 4 In Length, 103 LB/100
$818.05
2X4 Galvanized Nipple
20
Popularity
Default